






€6.54/ pieceexcl. VAT
€7.91incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.54 | - |
10+ | €3.97 | 39.24% |
25+ | €2.55 | 61.05% |
50+ | €1.90 | 70.93% |
100+ | €1.62 | 75.29% |
200+ | €1.33 | 79.65% |
500+ | €1.06 | 83.72% |
1000+ | €0.80 | 87.79% |
2500+ | €0.67 | 89.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-1214-17 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 17 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 12 mm |
d2 | 14 mm |
d3 | 20 mm |
b1 | 17 mm |
b2 | 1 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |