IGUS

IGUS Flange Bearing, JFM Series, iglidur® J Outer sheath, 12 mm Shaft Dia., 20 mm Flange Dia., 1 mm Flange Thk., 14 mm Outside Dia., 12 mm WD

  • ERIKS:13565772
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® J Metric Flange Bearing Type F. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€6.27/ pieceexcl. VAT

€7.59incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.27

-

10+

€3.76

40.00%

25+

€2.43

61.21%

50+

€1.79

71.52%

100+

€1.44

76.97%

200+

€1.20

80.91%

500+

€0.95

84.85%

1000+

€0.70

88.79%

2500+

€0.61

90.30%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
JFM-1214-12
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
12 mm
Flange diameter
20 mm
Flange thickness
1 mm
With collar
Yes
d1
12 mm
d2
14 mm
d3
20 mm
b1
12 mm
b2
1 mm
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free