






€6.21/ pieceexcl. VAT
€7.51incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.21 | - |
10+ | €3.72 | 40.06% |
25+ | €2.38 | 61.77% |
50+ | €1.77 | 71.56% |
100+ | €1.41 | 77.37% |
200+ | €1.18 | 81.04% |
500+ | €1.06 | 82.87% |
1000+ | €0.99 | 84.10% |
2500+ | €0.86 | 86.24% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-121418-10 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 10 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 12 mm |
d2 | 14 mm |
d3 | 18 mm |
b1 | 10 mm |
b2 | 1 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |