IGUS

IGUS Flange Bearing, JFM Series, iglidur® J Outer sheath, 11 mm Shaft Dia., 18 mm Flange Dia., 1 mm Flange Thk., 13 mm Outside Dia., 5 mm WD

  • ERIKS:13565863
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€6.10/ pieceexcl. VAT

€7.38incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.10

-

10+

€3.61

40.81%

25+

€2.28

62.62%

50+

€1.67

72.59%

100+

€1.37

77.57%

200+

€1.14

81.31%

500+

€0.86

85.98%

1000+

€0.63

89.72%

2500+

€0.51

91.59%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
JFM-1113-05
Shaft diameter
11 mm
Outer Diameter
13 mm
Width
5 mm
Flange diameter
18 mm
Flange thickness
1 mm
With collar
Yes
d1
11 mm
d2
13 mm
d3
18 mm
b1
5 mm
b2
1 mm
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free