






€133.65/ pieceexcl. VAT
€161.72incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €133.65 | - |
10+ | €101.73 | 23.88% |
25+ | €83.87 | 37.25% |
50+ | €72.01 | 46.12% |
100+ | €68.72 | 48.58% |
200+ | €63.59 | 52.42% |
500+ | €58.82 | 55.99% |
1000+ | €53.88 | 59.68% |
2500+ | €51.26 | 61.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-100105-100 |
Shaft diameter | 100 mm |
Outer Diameter | 105 mm |
Width | 100 mm |
Flange diameter | 113 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
d1 | 100 mm |
d2 | 105 mm |
d3 | 113 mm |
b1 | 100 mm |
b2 | 2.5 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |