IGUS

IGUS Flange Bearing, JFM Series, iglidur® J Outer sheath, 10 mm Shaft Dia., 22 mm Flange Dia., 3 mm Flange Thk., 16 mm Outside Dia., 16 mm WD

  • ERIKS:13565766
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€7.58/ pieceexcl. VAT

€9.17incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.58

-

10+

€4.77

37.09%

25+

€3.25

57.14%

50+

€2.53

66.67%

100+

€2.17

71.43%

200+

€1.84

75.69%

500+

€1.50

80.20%

1000+

€1.37

81.95%

2500+

€1.20

84.21%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
JFM-1016-16
Shaft diameter
10 mm
Outer Diameter
16 mm
Width
16 mm
Flange diameter
22 mm
Flange thickness
3 mm
With collar
Yes
d1
10 mm
d2
16 mm
d3
22 mm
b1
16 mm
b2
3 mm
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free