IGUS

IGUS Flange Bearing, JFM Series, iglidur® J Outer sheath, 10 mm Shaft Dia., 18 mm Flange Dia., 1 mm Flange Thk., 12 mm Outside Dia., 15 mm WD

  • ERIKS:13565750
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® J Metric Flange Bearing Type F. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€5.95/ pieceexcl. VAT

€7.20incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.95

-

10+

€3.50

41.21%

25+

€2.19

63.26%

50+

€1.56

73.80%

100+

€1.27

78.59%

200+

€1.05

82.43%

500+

€0.80

86.58%

1000+

€0.63

89.46%

2500+

€0.51

91.37%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
JFM-1012-15
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
15 mm
Flange diameter
18 mm
Flange thickness
1 mm
With collar
Yes
d1
10 mm
d2
12 mm
d3
18 mm
b1
15 mm
b2
1 mm
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free