IGUS

IGUS Flange Bearing, JFM Series, iglidur® J Outer sheath, 10 mm Shaft Dia., 18 mm Flange Dia., 1 mm Flange Thk., 12 mm Outside Dia., 12 mm WD

  • ERIKS:13565749
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® J Metric Flange Bearing Type F. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€5.93/ pieceexcl. VAT

€7.18incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.93

-

10+

€3.48

41.35%

25+

€2.17

63.46%

50+

€1.56

73.72%

100+

€1.27

78.53%

200+

€1.03

82.69%

500+

€0.80

86.54%

1000+

€0.61

89.74%

2500+

€0.49

91.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
JFM-1012-12
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
12 mm
Flange diameter
18 mm
Flange thickness
1 mm
With collar
Yes
d1
10 mm
d2
12 mm
d3
18 mm
b1
12 mm
b2
1 mm
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free