IGUS

IGUS Flange Bearing, JFM Series, iglidur® J Outer sheath, 10 mm Shaft Dia., 17.5 mm Flange Dia., 1 mm Flange Thk., 14 mm Outside Dia., 14 mm WD

  • ERIKS:13565764
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€6.08/ pieceexcl. VAT

€7.36incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.08

-

10+

€3.59

40.94%

25+

€2.28

62.50%

50+

€1.65

72.81%

100+

€1.35

77.81%

200+

€1.14

81.25%

500+

€0.91

85.00%

1000+

€0.70

88.44%

2500+

€0.61

90.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
JFM-1014-14
Shaft diameter
10 mm
Outer Diameter
14 mm
Width
14 mm
Flange diameter
17.5 mm
Flange thickness
1 mm
With collar
Yes
d1
10 mm
d2
14 mm
d3
17.5 mm
b1
14 mm
b2
1 mm
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free