IGUS

IGUS Flange Bearing, JFM Series, iglidur® J Outer sheath, 10 mm Shaft Dia., 15 mm Flange Dia., 1 mm Flange Thk., 12 mm Outside Dia., 3.5 mm WD

  • ERIKS:13565751
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® J Metric Flange Bearing Type F. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€5.80/ pieceexcl. VAT

€7.02incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.80

-

10+

€3.40

41.31%

25+

€2.11

63.61%

50+

€1.50

74.10%

100+

€1.20

79.34%

200+

€0.99

82.95%

500+

€0.84

85.57%

1000+

€0.74

87.21%

2500+

€0.63

89.18%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
JFM-101215-035
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
3.5 mm
Flange diameter
15 mm
Flange thickness
1 mm
With collar
Yes
d1
10 mm
d2
12 mm
d3
15 mm
b1
3.5 mm
b2
1 mm
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free