IGUS

IGUS Flange Bearing, JFM-0608-08 Series, iglidur® J Outer sheath, 6 mm Shaft Dia., 12 mm Flange Dia., 1 mm Flange Thk., 8 mm Outside Dia., 8 mm WD

  • ERIKS:12436524
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€5.59/ pieceexcl. VAT

€6.76incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.59

-

10+

€3.23

42.18%

25+

€1.98

64.63%

50+

€1.37

75.51%

100+

€1.08

80.61%

200+

€0.86

84.69%

500+

€0.63

88.78%

1000+

€0.46

91.84%

2500+

€0.38

93.20%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
JFM-0608-08
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
8 mm
Flange diameter
12 mm
Flange thickness
1 mm
With collar
Yes
d1
6 mm
d2
8 mm
d3
12 mm
b1
8 mm
b2
1 mm
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free