IGUS

IGUS Flange Bearing, HFM Series, Iglidur® H Outer sheath, 8 mm Shaft Dia., 15 mm Flange Dia., 1 mm Flange Thk., 10 mm Outside Dia., 15 mm WD

  • ERIKS:13565223
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® H Metric Flange Bearing Type F. Used in underwater applications and where high temperature resistance is required. Also resistant to chemicals and can withstand high mechanical loads.
Save to list

€5.83/ pieceexcl. VAT

€7.05incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.83

-

10+

€3.44

41.04%

25+

€2.15

63.19%

50+

€1.52

73.94%

100+

€1.22

79.15%

200+

€0.99

83.06%

500+

€0.82

85.99%

1000+

€0.61

89.58%

2500+

€0.49

91.53%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
HFM-0810-15
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
15 mm
Flange diameter
15 mm
Flange thickness
1 mm
With collar
Yes
d1
8 mm
d2
10 mm
d3
15 mm
b1
15 mm
b2
1 mm
Material outer sheath
Iglidur® H
Tread material
Iglidur® H
Maintenance
Maintenance-free