IGUS

IGUS Flange Bearing, HFM Series, Iglidur® H Outer sheath, 8 mm Shaft Dia., 15 mm Flange Dia., 1 mm Flange Thk., 10 mm Outside Dia., 7 mm WD

  • ERIKS:13565221
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€5.68/ pieceexcl. VAT

€6.87incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.68

-

10+

€3.27

42.47%

25+

€2.01

64.55%

50+

€1.39

75.59%

100+

€1.08

80.94%

200+

€0.87

84.62%

500+

€0.72

87.29%

1000+

€0.55

90.30%

2500+

€0.46

91.97%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
HFM-0810-07
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
7 mm
Flange diameter
15 mm
Flange thickness
1 mm
With collar
Yes
d1
8 mm
d2
10 mm
d3
15 mm
b1
7 mm
b2
1 mm
Material outer sheath
Iglidur® H
Tread material
Iglidur® H
Maintenance
Maintenance-free