






€42.83/ pieceexcl. VAT
€51.82incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €42.83 | - |
10+ | €31.90 | 25.51% |
25+ | €25.73 | 39.93% |
50+ | €22.27 | 48.00% |
100+ | €21.05 | 50.84% |
200+ | €18.94 | 55.77% |
500+ | €16.78 | 60.83% |
1000+ | €13.13 | 69.34% |
2500+ | €12.14 | 71.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | HFM-6065-50 |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 50 mm |
Flange diameter | 73 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 60 mm |
d2 | 65 mm |
d3 | 73 mm |
b1 | 50 mm |
b2 | 2 mm |
Material outer sheath | Iglidur® H |
Tread material | Iglidur® H |
Maintenance | Maintenance-free |