






€3.14/ pieceexcl. VAT
€3.80incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.14 | - |
10+ | €2.45 | 21.82% |
25+ | €1.86 | 40.61% |
50+ | €1.54 | 50.91% |
100+ | €1.31 | 58.18% |
200+ | €1.08 | 65.45% |
500+ | €0.86 | 72.73% |
1000+ | €0.70 | 77.58% |
2500+ | €0.57 | 81.82% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | HFM-0608-10 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 10 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 6 mm |
d2 | 8 mm |
d3 | 12 mm |
b1 | 10 mm |
b2 | 1 mm |
Material outer sheath | Iglidur® H |
Tread material | Iglidur® H |
Maintenance | Maintenance-free |