






€30.61/ pieceexcl. VAT
€37.04incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.61 | - |
10+ | €22.40 | 26.82% |
25+ | €17.94 | 41.40% |
50+ | €15.43 | 49.60% |
100+ | €14.52 | 52.58% |
200+ | €12.94 | 57.73% |
500+ | €11.36 | 62.88% |
1000+ | €8.65 | 71.76% |
2500+ | €7.98 | 73.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | HFM-5055-50 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 50 mm |
Flange diameter | 63 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 50 mm |
d2 | 55 mm |
d3 | 63 mm |
b1 | 50 mm |
b2 | 2 mm |
Material outer sheath | Iglidur® H |
Tread material | Iglidur® H |
Maintenance | Maintenance-free |