






€5.49/ pieceexcl. VAT
€6.64incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.49 | - |
10+ | €3.17 | 42.21% |
25+ | €1.92 | 65.05% |
50+ | €1.35 | 75.43% |
100+ | €1.05 | 80.97% |
200+ | €0.82 | 85.12% |
500+ | €0.63 | 88.58% |
1000+ | €0.46 | 91.70% |
2500+ | €0.38 | 93.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | HFM-0507-08 |
Shaft diameter | 5 mm |
Outer Diameter | 7 mm |
Width | 8 mm |
Flange diameter | 11 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 5 mm |
d2 | 7 mm |
d3 | 11 mm |
b1 | 8 mm |
b2 | 1 mm |
Material outer sheath | Iglidur® H |
Tread material | Iglidur® H |
Maintenance | Maintenance-free |