IGUS

IGUS Flange Bearing, HFM Series, Iglidur® H Outer sheath, 45 mm Shaft Dia., 58 mm Flange Dia., 2 mm Flange Thk., 50 mm Outside Dia., 50 mm WD

  • ERIKS:13565243
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€11.93/ pieceexcl. VAT

€14.44incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.93

-

10+

€11.27

5.57%

25+

€10.68

10.51%

50+

€10.36

13.22%

100+

€10.13

15.13%

200+

€9.61

19.43%

500+

€9.23

22.61%

1000+

€8.15

31.69%

2500+

€7.70

35.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
HFM-4550-50
Shaft diameter
45 mm
Outer Diameter
50 mm
Width
50 mm
Flange diameter
58 mm
Flange thickness
2 mm
With collar
Yes
d1
45 mm
d2
50 mm
d3
58 mm
b1
50 mm
b2
2 mm
Material outer sheath
Iglidur® H
Tread material
Iglidur® H
Maintenance
Maintenance-free