IGUS

IGUS Flange Bearing, HFM Series, Iglidur® H Outer sheath, 34 mm Shaft Dia., 46 mm Flange Dia., 2 mm Flange Thk., 38 mm Outside Dia., 13 mm WD

  • ERIKS:13565240
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® H Metric Flange Bearing Type F. Used in underwater applications and where high temperature resistance is required. Also resistant to chemicals and can withstand high mechanical loads.
Save to list

€11.97/ pieceexcl. VAT

€14.48incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.97

-

10+

€7.79

34.92%

25+

€5.45

54.44%

50+

€4.09

65.87%

100+

€3.55

70.32%

200+

€3.27

72.70%

500+

€3.00

74.92%

1000+

€2.95

75.40%

2500+

€2.60

78.25%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
HFM-3438-13
Shaft diameter
34 mm
Outer Diameter
38 mm
Width
13 mm
Flange diameter
46 mm
Flange thickness
2 mm
With collar
Yes
d1
34 mm
d2
38 mm
d3
46 mm
b1
13 mm
b2
2 mm
Material outer sheath
Iglidur® H
Tread material
Iglidur® H
Maintenance
Maintenance-free