






€15.37/ pieceexcl. VAT
€18.60incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.37 | - |
10+ | €10.74 | 30.16% |
25+ | €8.21 | 46.60% |
50+ | €6.88 | 55.25% |
100+ | €6.33 | 58.84% |
200+ | €5.97 | 61.19% |
500+ | €5.11 | 66.75% |
1000+ | €4.16 | 72.93% |
2500+ | €3.61 | 76.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | HFM-3034-40 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 40 mm |
Flange diameter | 42 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 30 mm |
d2 | 34 mm |
d3 | 42 mm |
b1 | 40 mm |
b2 | 2 mm |
Material outer sheath | Iglidur® H |
Tread material | Iglidur® H |
Maintenance | Maintenance-free |