






€8.97/ pieceexcl. VAT
€10.85incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.97 | - |
10+ | €5.83 | 34.96% |
25+ | €4.14 | 53.81% |
50+ | €3.17 | 64.62% |
100+ | €2.91 | 67.58% |
200+ | €2.51 | 72.03% |
500+ | €2.13 | 76.27% |
1000+ | €1.63 | 81.78% |
2500+ | €1.44 | 83.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | HFM-2730-20 |
Shaft diameter | 27 mm |
Outer Diameter | 30 mm |
Width | 20 mm |
Flange diameter | 38 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d1 | 27 mm |
d2 | 30 mm |
d3 | 38 mm |
b1 | 20 mm |
b2 | 1.5 mm |
Material outer sheath | Iglidur® H |
Tread material | Iglidur® H |
Maintenance | Maintenance-free |