






€8.53/ pieceexcl. VAT
€10.32incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.53 | - |
10+ | €5.47 | 35.86% |
25+ | €3.86 | 54.79% |
50+ | €3.06 | 64.14% |
100+ | €2.64 | 69.04% |
200+ | €2.26 | 73.50% |
500+ | €1.88 | 77.95% |
1000+ | €1.37 | 83.96% |
2500+ | €1.27 | 85.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | HFM-2023-30 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 30 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d1 | 20 mm |
d2 | 23 mm |
d3 | 30 mm |
b1 | 30 mm |
b2 | 1.5 mm |
Material outer sheath | Iglidur® H |
Tread material | Iglidur® H |
Maintenance | Maintenance-free |