IGUS

IGUS Flange Bearing, HFM Series, Iglidur® H Outer sheath, 18 mm Shaft Dia., 26 mm Flange Dia., 1 mm Flange Thk., 20 mm Outside Dia., 17 mm WD

  • ERIKS:13565234
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® H Metric Flange Bearing Type F. Used in underwater applications and where high temperature resistance is required. Also resistant to chemicals and can withstand high mechanical loads.
Save to list

€7.01/ pieceexcl. VAT

€8.48incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.01

-

10+

€4.33

38.21%

25+

€2.87

59.08%

50+

€2.19

68.83%

100+

€1.86

73.44%

200+

€1.54

78.05%

500+

€1.27

81.84%

1000+

€0.93

86.72%

2500+

€0.82

88.35%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
HFM-1820-17
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
17 mm
Flange diameter
26 mm
Flange thickness
1 mm
With collar
Yes
d1
18 mm
d2
20 mm
d3
26 mm
b1
17 mm
b2
1 mm
Material outer sheath
Iglidur® H
Tread material
Iglidur® H
Maintenance
Maintenance-free