IGUS

IGUS Flange Bearing, HFM Series, Iglidur® H Outer sheath, 15 mm Shaft Dia., 23 mm Flange Dia., 1 mm Flange Thk., 17 mm Outside Dia., 17 mm WD

  • ERIKS:12149830
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€5.83/ pieceexcl. VAT

€7.05incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.83

-

10+

€3.44

41.04%

25+

€2.15

63.19%

50+

€1.52

73.94%

100+

€1.22

79.15%

200+

€1.14

80.46%

500+

€0.97

83.39%

1000+

€0.82

85.99%

2500+

€0.68

88.27%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
HFM-1517-17
Shaft diameter
15 mm
Outer Diameter
17 mm
Width
17 mm
Flange diameter
23 mm
Flange thickness
1 mm
With collar
Yes
d1
15 mm
d2
17 mm
d3
23 mm
b1
17 mm
b2
1 mm
Material outer sheath
Iglidur® H
Tread material
Iglidur® H
Maintenance
Maintenance-free