






€6.46/ pieceexcl. VAT
€7.82incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.46 | - |
10+ | €3.90 | 39.71% |
25+ | €2.53 | 60.88% |
50+ | €1.88 | 70.88% |
100+ | €1.54 | 76.18% |
200+ | €1.29 | 80.00% |
500+ | €1.03 | 84.12% |
1000+ | €0.74 | 88.53% |
2500+ | €0.65 | 90.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | HFM-1416-12 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 12 mm |
Flange diameter | 22 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 14 mm |
d2 | 16 mm |
d3 | 22 mm |
b1 | 12 mm |
b2 | 1 mm |
Material outer sheath | Iglidur® H |
Tread material | Iglidur® H |
Maintenance | Maintenance-free |