IGUS

IGUS Flange Bearing, HFM Series, Iglidur® H Outer sheath, 12 mm Shaft Dia., 20 mm Flange Dia., 1 mm Flange Thk., 14 mm Outside Dia., 15 mm WD

  • ERIKS:13565230
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® H Metric Flange Bearing Type F. Used in underwater applications and where high temperature resistance is required. Also resistant to chemicals and can withstand high mechanical loads.
Save to list

€6.50/ pieceexcl. VAT

€7.87incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.50

-

10+

€3.93

39.47%

25+

€2.57

60.53%

50+

€1.88

71.05%

100+

€1.56

76.02%

200+

€1.18

81.87%

500+

€0.97

85.09%

1000+

€0.68

89.47%

2500+

€0.59

90.94%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
HFM-1214-15
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
15 mm
Flange diameter
20 mm
Flange thickness
1 mm
With collar
Yes
d1
12 mm
d2
14 mm
d3
20 mm
b1
15 mm
b2
1 mm
Material outer sheath
Iglidur® H
Tread material
Iglidur® H
Maintenance
Maintenance-free