






€6.44/ pieceexcl. VAT
€7.79incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.44 | - |
10+ | €3.90 | 39.53% |
25+ | €2.53 | 60.77% |
50+ | €1.86 | 71.09% |
100+ | €1.54 | 76.11% |
200+ | €1.16 | 82.01% |
500+ | €0.95 | 85.25% |
1000+ | €0.67 | 89.68% |
2500+ | €0.57 | 91.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | HFM-1214-10 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 10 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 12 mm |
d2 | 14 mm |
d3 | 20 mm |
b1 | 10 mm |
b2 | 1 mm |
Material outer sheath | Iglidur® H |
Tread material | Iglidur® H |
Maintenance | Maintenance-free |