






€6.38/ pieceexcl. VAT
€7.72incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.38 | - |
10+ | €3.86 | 39.58% |
25+ | €2.49 | 61.01% |
50+ | €1.84 | 71.13% |
100+ | €1.52 | 76.19% |
200+ | €1.14 | 82.14% |
500+ | €0.93 | 85.42% |
1000+ | €0.65 | 89.88% |
2500+ | €0.55 | 91.37% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | HFM-1214-07 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 7 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 12 mm |
d2 | 14 mm |
d3 | 20 mm |
b1 | 7 mm |
b2 | 1 mm |
Material outer sheath | Iglidur® H |
Tread material | Iglidur® H |
Maintenance | Maintenance-free |