






€6.31/ pieceexcl. VAT
€7.64incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.31 | - |
10+ | €3.80 | 39.76% |
25+ | €2.45 | 61.14% |
50+ | €1.81 | 71.39% |
100+ | €1.48 | 76.51% |
200+ | €1.22 | 80.72% |
500+ | €0.99 | 84.34% |
1000+ | €0.70 | 88.86% |
2500+ | €0.61 | 90.36% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | HFM-1012-20 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 20 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 10 mm |
d2 | 12 mm |
d3 | 18 mm |
b1 | 20 mm |
b2 | 1 mm |
Material outer sheath | Iglidur® H |
Tread material | Iglidur® H |
Maintenance | Maintenance-free |