






€5.81/ pieceexcl. VAT
€7.03incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.81 | - |
10+ | €3.42 | 41.18% |
25+ | €2.11 | 63.73% |
50+ | €1.50 | 74.18% |
100+ | €1.22 | 79.08% |
200+ | €0.95 | 83.66% |
500+ | €0.70 | 87.91% |
1000+ | €0.65 | 88.89% |
2500+ | €0.55 | 90.52% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | HFM-1012-04 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 4 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 10 mm |
d2 | 12 mm |
d3 | 18 mm |
b1 | 4 mm |
b2 | 1 mm |
Material outer sheath | Iglidur® H |
Tread material | Iglidur® H |
Maintenance | Maintenance-free |