






€60.78/ pieceexcl. VAT
€73.54incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €60.78 | - |
10+ | €45.49 | 25.16% |
25+ | €37.18 | 38.82% |
50+ | €32.38 | 46.73% |
100+ | €30.69 | 49.52% |
200+ | €28.82 | 52.58% |
500+ | €27.06 | 55.49% |
1000+ | €25.82 | 57.52% |
2500+ | €23.90 | 60.68% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-8085-100 |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 100 mm |
Flange diameter | 93 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
d1 | 80 mm |
d2 | 85 mm |
d3 | 93 mm |
b1 | 100 mm |
b2 | 2.5 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |