IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 8 mm Shaft Dia., 18 mm Flange Dia., 1 mm Flange Thk., 10 mm Outside Dia., 3 mm WD

  • ERIKS:13564906
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€4.67/ pieceexcl. VAT

€5.65incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.67

-

10+

€2.57

45.12%

25+

€1.41

69.92%

50+

€0.91

80.49%

100+

€0.63

86.59%

200+

€0.51

89.02%

500+

€0.40

91.46%

1000+

€0.32

93.09%

2500+

€0.28

93.90%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-081018-03
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
3 mm
Flange diameter
18 mm
Flange thickness
1 mm
With collar
Yes
d1
8 mm
d2
10 mm
d3
18 mm
b1
3 mm
b2
1 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free