IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 8 mm Shaft Dia., 16 mm Flange Dia., 2 mm Flange Thk., 12 mm Outside Dia., 16 mm WD

  • ERIKS:13564911
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€5.04/ pieceexcl. VAT

€6.10incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.04

-

10+

€2.76

45.28%

25+

€1.50

70.19%

50+

€0.95

81.13%

100+

€0.65

87.17%

200+

€0.55

89.06%

500+

€0.40

92.08%

1000+

€0.30

93.96%

2500+

€0.28

94.34%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-0812-16
Shaft diameter
8 mm
Outer Diameter
12 mm
Width
16 mm
Flange diameter
16 mm
Flange thickness
2 mm
With collar
Yes
d1
8 mm
d2
12 mm
d3
16 mm
b1
16 mm
b2
2 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free