IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 8 mm Shaft Dia., 15 mm Flange Dia., 1 mm Flange Thk., 10 mm Outside Dia., 30 mm WD

  • ERIKS:13564908
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® G Metric Flange Bearing Type F. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€4.98/ pieceexcl. VAT

€6.03incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.98

-

10+

€2.79

43.89%

25+

€1.58

68.32%

50+

€1.06

78.63%

100+

€0.76

84.73%

200+

€0.65

87.02%

500+

€0.55

88.93%

1000+

€0.49

90.08%

2500+

€0.40

91.98%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-0810-30
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
30 mm
Flange diameter
15 mm
Flange thickness
1 mm
With collar
Yes
d1
8 mm
d2
10 mm
d3
15 mm
b1
30 mm
b2
1 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free