IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 8 mm Shaft Dia., 15 mm Flange Dia., 1 mm Flange Thk., 10 mm Outside Dia., 25 mm WD

  • ERIKS:13564907
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® G Metric Flange Bearing Type F. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€4.94/ pieceexcl. VAT

€5.98incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.94

-

10+

€2.76

44.23%

25+

€1.56

68.46%

50+

€1.05

78.85%

100+

€0.74

85.00%

200+

€0.63

87.31%

500+

€0.55

88.85%

1000+

€0.49

90.00%

2500+

€0.40

91.92%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-0810-25
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
25 mm
Flange diameter
15 mm
Flange thickness
1 mm
With collar
Yes
d1
8 mm
d2
10 mm
d3
15 mm
b1
25 mm
b2
1 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free