IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 8 mm Shaft Dia., 15 mm Flange Dia., 1 mm Flange Thk., 10 mm Outside Dia., 5 mm WD

  • ERIKS:13564896
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€4.58/ pieceexcl. VAT

€5.54incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.58

-

10+

€2.49

45.64%

25+

€1.35

70.54%

50+

€0.84

81.74%

100+

€0.57

87.55%

200+

€0.44

90.46%

500+

€0.36

92.12%

1000+

€0.27

94.19%

2500+

€0.23

95.02%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-0810-050
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
5 mm
Flange diameter
15 mm
Flange thickness
1 mm
With collar
Yes
d1
8 mm
d2
10 mm
d3
15 mm
b1
5 mm
b2
1 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free