






€4.58/ pieceexcl. VAT
€5.54incl. VAT
53 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.58 | - |
10+ | €2.49 | 45.64% |
25+ | €1.35 | 70.54% |
50+ | €0.84 | 81.74% |
100+ | €0.57 | 87.55% |
200+ | €0.44 | 90.46% |
500+ | €0.36 | 92.12% |
1000+ | €0.27 | 94.19% |
2500+ | €0.23 | 95.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-0810-05 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 5.5 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 8 mm |
d2 | 10 mm |
d3 | 15 mm |
b1 | 5.5 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |