IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 8 mm Shaft Dia., 15 mm Flange Dia., 0.5 mm Flange Thk., 9 mm Outside Dia., 3 mm WD

  • ERIKS:13564888
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€4.52/ pieceexcl. VAT

€5.47incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.52

-

10+

€2.43

46.22%

25+

€1.29

71.43%

50+

€0.80

82.35%

100+

€0.51

88.66%

200+

€0.38

91.60%

500+

€0.28

93.70%

1000+

€0.21

95.38%

2500+

€0.19

95.80%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-0809-03
Shaft diameter
8 mm
Outer Diameter
9 mm
Width
3 mm
Flange diameter
15 mm
Flange thickness
0.5 mm
With collar
Yes
d1
8 mm
d2
9 mm
d3
15 mm
b1
3 mm
b2
0.5 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free