IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 8 mm Shaft Dia., 14 mm Flange Dia., 1 mm Flange Thk., 10 mm Outside Dia., 8 mm WD

  • ERIKS:13564901
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€4.64/ pieceexcl. VAT

€5.61incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.64

-

10+

€2.53

45.49%

25+

€1.37

70.49%

50+

€0.86

81.56%

100+

€0.59

87.30%

200+

€0.46

90.16%

500+

€0.36

92.21%

1000+

€0.30

93.44%

2500+

€0.25

94.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-081014-08
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
8 mm
Flange diameter
14 mm
Flange thickness
1 mm
With collar
Yes
d1
8 mm
d2
10 mm
d3
14 mm
b1
8 mm
b2
1 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free