






€4.85/ pieceexcl. VAT
€5.87incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.85 | - |
10+ | €2.66 | 45.10% |
25+ | €1.48 | 69.41% |
50+ | €0.84 | 82.75% |
100+ | €0.61 | 87.45% |
200+ | €0.49 | 89.80% |
500+ | €0.40 | 91.76% |
1000+ | €0.32 | 93.33% |
2500+ | €0.27 | 94.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-081013-08 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 8 mm |
Flange diameter | 13 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 8 mm |
d2 | 10 mm |
d3 | 13 mm |
b1 | 8 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |