






€4.88/ pieceexcl. VAT
€5.90incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.88 | - |
10+ | €2.74 | 43.97% |
25+ | €1.50 | 69.26% |
50+ | €0.91 | 81.32% |
100+ | €0.63 | 87.16% |
200+ | €0.57 | 88.33% |
500+ | €0.42 | 91.44% |
1000+ | €0.38 | 92.22% |
2500+ | €0.30 | 93.77% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-081012-125 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 12.5 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 8 mm |
d2 | 10 mm |
d3 | 12 mm |
b1 | 12.5 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |