IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 75 mm Shaft Dia., 88 mm Flange Dia., 2 mm Flange Thk., 80 mm Outside Dia., 50 mm WD

  • ERIKS:13565048
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® G Metric Flange Bearing Type F. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€23.10/ pieceexcl. VAT

€27.95incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€23.10

-

10+

€16.66

27.88%

25+

€13.17

43.01%

50+

€11.21

51.48%

100+

€10.49

54.61%

200+

€9.86

57.32%

500+

€9.25

59.95%

1000+

€8.80

61.92%

2500+

€8.17

64.64%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-7580-50
Shaft diameter
75 mm
Outer Diameter
80 mm
Width
50 mm
Flange diameter
88 mm
Flange thickness
2 mm
With collar
Yes
d1
75 mm
d2
80 mm
d3
88 mm
b1
50 mm
b2
2 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free