






€22.27/ pieceexcl. VAT
€26.95incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.27 | - |
10+ | €16.04 | 27.99% |
25+ | €12.64 | 43.26% |
50+ | €10.75 | 51.71% |
100+ | €10.05 | 54.86% |
200+ | €9.37 | 57.94% |
500+ | €8.82 | 60.41% |
1000+ | €8.32 | 62.63% |
2500+ | €7.77 | 65.10% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-7075-50 |
Shaft diameter | 70 mm |
Outer Diameter | 75 mm |
Width | 50 mm |
Flange diameter | 83 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 70 mm |
d2 | 75 mm |
d3 | 83 mm |
b1 | 50 mm |
b2 | 2 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |