






€5.04/ pieceexcl. VAT
€6.10incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.04 | - |
10+ | €2.96 | 41.13% |
25+ | €1.88 | 62.64% |
50+ | €1.22 | 75.85% |
100+ | €0.87 | 82.64% |
200+ | €0.70 | 86.04% |
500+ | €0.67 | 86.79% |
1000+ | €0.59 | 88.30% |
2500+ | €0.51 | 89.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-070919-10 |
Shaft diameter | 7 mm |
Outer Diameter | 9 mm |
Width | 10 mm |
Flange diameter | 19 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 7 mm |
d2 | 9 mm |
d3 | 19 mm |
b1 | 10 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |