IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 7 mm Shaft Dia., 15 mm Flange Dia., 1 mm Flange Thk., 9 mm Outside Dia., 6 mm WD

  • ERIKS:13564885
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€4.31/ pieceexcl. VAT

€5.22incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.31

-

10+

€2.26

47.58%

25+

€1.18

72.69%

50+

€0.68

84.14%

100+

€0.42

90.31%

200+

€0.38

91.19%

500+

€0.30

92.95%

1000+

€0.25

94.27%

2500+

€0.21

95.15%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-0709-06
Shaft diameter
7 mm
Outer Diameter
9 mm
Width
6 mm
Flange diameter
15 mm
Flange thickness
1 mm
With collar
Yes
d1
7 mm
d2
9 mm
d3
15 mm
b1
6 mm
b2
1 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free