IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 65 mm Shaft Dia., 78 mm Flange Dia., 2 mm Flange Thk., 70 mm Outside Dia., 50 mm WD

  • ERIKS:13565046
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® G Metric Flange Bearing Type F. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€21.26/ pieceexcl. VAT

€25.72incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.26

-

10+

€15.24

28.33%

25+

€11.99

43.61%

50+

€10.18

52.10%

100+

€9.48

55.41%

200+

€8.76

58.80%

500+

€8.17

61.57%

1000+

€7.89

62.91%

2500+

€7.16

66.31%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-6570-50
Shaft diameter
65 mm
Outer Diameter
70 mm
Width
50 mm
Flange diameter
78 mm
Flange thickness
2 mm
With collar
Yes
d1
65 mm
d2
70 mm
d3
78 mm
b1
50 mm
b2
2 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free