






€16.64/ pieceexcl. VAT
€20.13incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.64 | - |
10+ | €11.70 | 29.68% |
25+ | €9.04 | 45.66% |
50+ | €7.62 | 54.22% |
100+ | €7.03 | 57.76% |
200+ | €6.67 | 59.93% |
500+ | €6.06 | 63.58% |
1000+ | €5.68 | 65.87% |
2500+ | €5.09 | 69.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-6065-30 |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 30 mm |
Flange diameter | 73 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 60 mm |
d2 | 65 mm |
d3 | 73 mm |
b1 | 30 mm |
b2 | 2 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |