






€16.55/ pieceexcl. VAT
€20.03incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.55 | - |
10+ | €11.69 | 29.39% |
25+ | €8.95 | 45.92% |
50+ | €7.54 | 54.42% |
100+ | €6.94 | 58.09% |
200+ | €6.56 | 60.39% |
500+ | €5.97 | 63.95% |
1000+ | €5.57 | 66.36% |
2500+ | €4.94 | 70.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-6065-22 |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 22 mm |
Flange diameter | 73 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 60 mm |
d2 | 65 mm |
d3 | 73 mm |
b1 | 22 mm |
b2 | 2 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |