






€19.72/ pieceexcl. VAT
€23.86incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.72 | - |
10+ | €14.10 | 28.52% |
25+ | €11.00 | 44.22% |
50+ | €9.35 | 52.60% |
100+ | €8.66 | 56.07% |
200+ | €7.03 | 64.35% |
500+ | €5.42 | 72.54% |
1000+ | €4.09 | 79.29% |
2500+ | €3.78 | 80.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-6065-07 |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 7 mm |
Flange diameter | 73 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 60 mm |
d2 | 65 mm |
d3 | 73 mm |
b1 | 7 mm |
b2 | 2 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |