IGUS

IGUS Flange Bearing, GFM Series, iglidur® G Outer sheath, 60 mm Shaft Dia., 73 mm Flange Dia., 2 mm Flange Thk., 65 mm Outside Dia., 50 mm WD

  • ERIKS:12477910
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€19.80/ pieceexcl. VAT

€23.96incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.80

-

10+

€14.12

28.69%

25+

€11.04

44.24%

50+

€9.37

52.69%

100+

€8.70

56.05%

200+

€8.27

58.25%

500+

€7.68

61.23%

1000+

€7.30

63.15%

2500+

€6.65

66.41%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
GFM-6065-50
Shaft diameter
60 mm
Outer Diameter
65 mm
Width
50 mm
Flange diameter
73 mm
Flange thickness
2 mm
With collar
Yes
d1
60 mm
d2
65 mm
d3
73 mm
b1
50 mm
b2
2 mm
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free